Shop All Strut Channels
Zoro Select
Strut Channel, Pre-Galvnzd Steel, Solid
Mfr # FS-200 PG 12.00
Zoro # G2388867
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 PG 12.00
- Zoro # G2388867
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft |
Overall Length | 1 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Channel Type | Solid |
Color | Silver |
Series | FS-200 |
Thickness | 3/32 in |
Finish | Pre-Galvanized |
Weight | 1.81 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 1 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-200, Weight 1.81 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum (FS-200 AL 36.00)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- Zoro Select Strut Channels