Shop All Strut Channels
Zoro Select
Strut Channel, Pre-Galvanizd Steel, 12 ga.
Mfr # FS-201SS PG 18.00
Zoro # G2388167
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS PG 18.00
- Zoro # G2388167
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Length | 18 in |
Overall Height | 3 1/4 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel, Slotted Back-to-Back |
Material | Steel |
Style | Back to Back |
Finish | Pre-Galvanized |
Color | Silver |
Channel Type | Slotted |
Slot Spacing | 2 in |
Thickness | 3/32 in |
Series | FS-201 |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 10A, 600V AC, Non-Indicating (JTD010)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 SS, 12 ga. (FS-201SS ST4 60.00)
- Zoro Select Strut Channels