Shop All Strut Channels
Zoro Select
Strut Channel, Grn Painted Steel, Solid
Mfr # FS-500 GR 12.00
Zoro # G2388578
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 GR 12.00
- Zoro # G2388578
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Width | 1 5/8 in |
Overall Length | 1 ft |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Channel Type | Solid |
Thickness | 1/16 in |
Weight | 0.99 lb |
Series | FS-500 |
Finish | Painted |
Color | Green |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Green, Finish Painted, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 (774136)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- ZORO SELECT Strut Channel, 5 ft. L, Blk Painted Steel (FS-200SS FBK 60.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Standard (FS-500 FBK 12.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- Zoro Select Strut Channels