Shop All Strut Channels
Zoro Select
Strut Channel, Green Painted Steel, 12 ga.
Mfr # FS-201SS GR 18.00
Zoro # G2388228
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-201SS GR 18.00
- Zoro # G2388228
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 1 ft 6 in |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Overall Length | 18 in |
Overall Height | 3 1/4 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel, Slotted Back-to-Back |
Material | Steel |
Style | Back to Back |
Channel Type | Slotted |
Finish | Painted |
Slot Spacing | 2 in |
Series | FS-201 |
Thickness | 3/32 in |
Color | Green |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Green, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- HALEX 3/4 in. Electrical Metallic Tube EMT Set-Screw Connectors (62707B)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 24.00)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- Zoro Select Strut Channels