Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, Steel, 1-3/4" H
Mfr # V250EG-25
Zoro # G205907439
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Zinc Plated
- Material Steel
- Thread Size 3/8 in-16
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V250EG-25
- Zoro # G205907439
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Thread Size | 3/8 in-16 |
Depth | 3/4 in |
Length | 1 5/8 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Width | 1 3/8 in |
Overall Height | 1 3/4 in |
Bolt Size | 3/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Zinc Plated |
Material | Steel |
Number of Pieces | 1 |
Features | Secure Thread Rod |
For Use With | 3/8 to 5/8 in Threaded Rod |
Thickness | 3/8 in |
Indoor/Outdoor Usage | Indoor Only |
Weight | 0.16 lb |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- ZORO SELECT Channel Short Spring Nut, 1/4 In, PK25 (V210 1/4)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- Zoro Select Strut Channel Accessories