Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, Silver, 2"W, 2 Holes
Mfr # V737EG
Zoro # G305907414
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Indoor/Outdoor Usage Indoor Only
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V737EG
- Zoro # G305907414
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Bolt Size | 1/2 in |
Overall Width | 2 in |
Hole Diameter | 1/2 in |
Overall Length | 24 in |
Overall Height | 6 1/4 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Depth | 24 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Indoor/Outdoor Usage | Indoor Only |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Weight | 8.6 lb |
Thickness | 5/16 in |
Number of Pieces | 1 |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- ZORO SELECT Channel OD Tubing Strap, 1-5/8 In, Gold (V100 1-5/8Y)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- FLEX-STRUT Tee Gusset, 4-Hole (FS-5026 E/G)
- Zoro Select Strut Channel Accessories