Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, Silver, 2"W, 2 Holes
Mfr # V736EG
Zoro # G605907459
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Overall Height 6 1/4 in
- Weight 6.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V736EG
- Zoro # G605907459
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Overall Height | 6 1/4 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Width | 2 in |
Overall Length | 18 in |
Hole Diameter | 1/2 in |
Bolt Size | 1/2 in |
Overall Depth | 18 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Weight | 6.7 lb |
Thickness | 5/16 in |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Number of Pieces | 1 |
Indoor/Outdoor Usage | Indoor Only |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C (9070T750D33)
- MOLEX Cordset 104000A01F120 (104000A01F120)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- Zoro Select Strut Channel Accessories