Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, Silver, 2"W, 2 Holes
Mfr # V735EG
Zoro # G105907317
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Indoor/Outdoor Usage Indoor Only
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V735EG
- Zoro # G105907317
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Bolt Size | 1/2 in |
Hole Diameter | 1/2 in |
Overall Width | 2 in |
Overall Length | 12 in |
Overall Height | 6 1/4 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Depth | 12 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Indoor/Outdoor Usage | Indoor Only |
Weight | 4.9 lb |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Number of Pieces | 1 |
Thickness | 5/16 in |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Z Bracket, Silver (V310ZEG)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- Zoro Select Strut Channel Accessories