Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, Silver, 2"W, 2 Holes
Mfr # V719EG
Zoro # G605907336
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Overall Depth 24 in
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V719EG
- Zoro # G605907336
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 2 in |
Bolt Size | 1/2 in |
Overall Length | 24 in |
Overall Height | 4 5/8 in |
Hole Diameter | 1/2 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Thickness | 5/16 in |
Number of Pieces | 1 |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Indoor/Outdoor Usage | Indoor Only |
Weight | 5.09 lb |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 15 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN15T3H)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (HBL9462C)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- Zoro Select Strut Channel Accessories