Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, Silver, 2"W, 2 Holes
Mfr # V717EG
Zoro # G005907394
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Weight 2.39 lb
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V717EG
- Zoro # G005907394
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 1/2 in |
Overall Height | 4 5/8 in |
Bolt Size | 1/2 in |
Overall Depth | 12 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Length | 12 in |
Overall Width | 2 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Weight | 2.39 lb |
Thickness | 5/16 in |
Number of Pieces | 1 |
Indoor/Outdoor Usage | Indoor Only |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- ZORO SELECT Channel OD Tubing Strap, 2-1/8 In, Gold (V100 2-1/8Y)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- Zoro Select Strut Channel Accessories