Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, 1-5/8" W, 4 Holes
Mfr # V393EG
Zoro # G205907316
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Bolt Size 1/2 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V393EG
- Zoro # G205907316
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Bolt Size | 1/2 in |
Overall Height | 2 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Length | 5 3/8 in |
Overall Depth | 5 3/8 in |
Overall Width | 1 5/8 in |
Hole Diameter | 1/2 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Number of Pieces | 1 |
Weight | 2.5 lb |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 3/16 in |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Hex Nut, 1/2 In, Silver, PK25 (V515 1/2EG)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- VAST Strut Channel Fitting, Silver, 1/4 (V971LEG)
- Zoro Select Strut Channel Accessories