Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, 1-5/8" W, 4 Holes
Mfr # V391EG
Zoro # G105907355
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- For Use With 1-5/8 in, 3-1/4 in Strut Channel
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V391EG
- Zoro # G105907355
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 5/8 in |
Overall Depth | 11 in |
Bolt Size | 1/2 in |
Overall Length | 11 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Height | 1 3/4 in |
Hole Diameter | 1/2 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Thickness | 3/16 in |
Number of Pieces | 1 |
Indoor/Outdoor Usage | Indoor Only |
Weight | 1.2 lb |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- Zoro Select Strut Channel Accessories