Shop All Strut Channel Accessories
Zoro Select
Strut Channel Fitting, 1-5/8" W, 3 Holes
Mfr # V392 1/2EG
Zoro # G705907335
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electro Galvanized
- Material Steel
- Bolt Size 1/2 in
- Hole Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V392 1/2EG
- Zoro # G705907335
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Bolt Size | 1/2 in |
Hole Diameter | 1/2 in |
Overall Depth | 9 in |
Overall Height | 1 3/4 in |
Overall Length | 9 in |
For Strut Channel Size | 1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in |
Overall Width | 1 5/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electro Galvanized |
Material | Steel |
Thickness | 3/16 in |
Weight | 1.04 lb |
Indoor/Outdoor Usage | Indoor Only |
For Use With | 1-5/8 in, 3-1/4 in Strut Channel |
Number of Pieces | 1 |
Description
Strut Channel Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PGC)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- ZORO SELECT Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 3/8)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- Zoro Select Strut Channel Accessories