Shop All Strut Channels
Zoro Select
Strut Channel, Blk Painted Steel, Standard
Mfr # FS-500 FBK 12.00
Zoro # G2388410
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 FBK 12.00
- Zoro # G2388410
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Length | 1 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Thickness | 1/16 in |
Finish | Painted |
Series | FS-500 |
Channel Type | Solid |
Weight | 0.99 lb |
Color | Black |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Black, Finish Painted, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- OMRON Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13 (D4A0010N)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. (FS-501SS PG 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 60.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- Zoro Select Strut Channels