Shop All Strut Channels
Zoro Select
Strut Channel, Black Painted Steel, 12 ga.
Mfr # FS-201SS FBK 18.00
Zoro # G2388045
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS FBK 18.00
- Zoro # G2388045
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Length | 18 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | Black Painted Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel, Slotted Back-to-Back |
Material | Steel |
Style | Back to Back |
Finish | Painted |
Color | Black |
Channel Type | Slotted |
Thickness | 3/32 in |
Slot Spacing | 2 in |
Series | FS-201 |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0100)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- ZORO SELECT Strut Channel, Aluminum, 14 Gauge, Standard (FS-500SS AL 12.00)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SL PG 120.00)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- Zoro Select Strut Channels