Shop All Strut Channels
Zoro Select
Strut Channel, 5 ft. L, Half Slottd, Stndrd
Mfr # FS-201SS GR 60.00
Zoro # G3345441
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS GR 60.00
- Zoro # G3345441
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 5 ft |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Slot Length | 1 1/8 in |
Overall Length | 5 ft |
Overall Height | 3 1/4 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,900 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Green, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Switch Actuator (6PA195)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SL PG 120.00)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- Zoro Select Strut Channels