Shop All Strut Channels
Zoro Select
Strut Channel, 5 ft. L, Half Slottd, 12 ga.
Mfr # FS-201SS PG 60.00
Zoro # G3345435
original price:
$96.12
31% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS PG 60.00
- Zoro # G3345435
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 5 ft |
Slot Length | 1 1/8 in |
Slot Width | 9/16 in |
Overall Height | 3 1/4 in |
Overall Length | 5 ft |
Overall Width | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,900 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 0.1 in. H X 7.2 in. W X 144 in. L Green Plastic A Automatic Drain Away (DE300)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- ZORO SELECT Strut Channel, 3 ft. L, Blk Painted Steel (FS-200SS FBK 36.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 48.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- Zoro Select Strut Channels