Shop All Strut Channels
Zoro Select
Strut Channel, 4 ft. L, Half Slottd, 12 ga.
Mfr # FS-201SS PG 48.00
Zoro # G2388130
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS PG 48.00
- Zoro # G2388130
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 4 ft |
Overall Length | 4 ft |
Overall Height | 3 1/4 in |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,370 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3A, 250V AC, Non-Indicating (FRN-R-3)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200 GD 120.00)
- ZORO SELECT Strut Channel, 1 ft. L, 304 SS (FS-201SS ST4 12.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Painte Steel (FS-500 FBK 24.00)
- Zoro Select Strut Channels