Shop All Strut Channels
Zoro Select
Strut Channel, 4 ft. L, Aluminum, 14 Gauge
Mfr # FS-500SS AL 48.00
Zoro # G2388937
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500SS AL 48.00
- Zoro # G2388937
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Overall Length | 4 ft |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Overall Height | 13/16 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 220 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- Zoro Select Strut Channels