Shop All Strut Channels
Zoro Select
Strut Channel, 304 SS, Solid
Mfr # FS-200 ST4 12.00
Zoro # G2388690
product price: $12.55
/ea
Sold in multiples of 2 for $25.10
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 ST4 12.00
- Zoro # G2388690
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 1 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Weight | 1.81 lb |
Finish | Polished |
Channel Type | Solid |
Thickness | 3/32 in |
Color | Silver |
Series | FS-200 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 1 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Polished, FS-200, Weight 1.81 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- WESANCO PG Strut, w/Holes, 1-5/8x1-5/8", 20 ft. (W210HPG20)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Painte Steel (FS-500 FBK 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS ST4 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Blk Painted Steel (FS-200SS FBK 36.00)
- Zoro Select Strut Channels