Shop All Strut Channels
Zoro Select
Strut Channel, 304 SS, 14 ga.
Mfr # FS-500 ST4 18.00
Zoro # G2388340
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 ST4 18.00
- Zoro # G2388340
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Length | 18 in |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Series | FS-500 |
Channel Type | Solid |
Color | Silver |
Thickness | 1/16 in |
Finish | Polished |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 4A, 600V AC, Non-Indicating (SC-4)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- ZORO SELECT Strut Channel, 304 SS, Solid (FS-200 ST4 12.00)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel (FS-200 ST4 24.00)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- WIREMOLD Wire Channel 5' Ivry (NM1)
- Zoro Select Strut Channels