Shop All Strut Channels
Zoro Select
Strut Channel, 3 ft.L, Solid, 14 Gauge
Mfr # FS-500 GR 36.00
Zoro # G2388541
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 GR 36.00
- Zoro # G2388541
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 3 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Load Capacity | 290 lb |
Thickness | 1/16 in |
Finish | Painted |
Series | FS-500 |
Color | Green |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 3 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 290 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Green, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- ZORO SELECT Strut Channel, Aluminum, 14 Gauge, Standard (FS-500SS AL 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- Zoro Select Strut Channels