Shop All Strut Channels
Zoro Select
Strut Channel, 3 ft. L, Solid, Standard
Mfr # FS-200 WT 36.00
Zoro # G2388788
Sold in multiples of 2 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-200 WT 36.00
- Zoro # G2388788
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 5/8 in |
Overall Length | 3 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | White Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Finish | Painted |
Thickness | 3/32 in |
Channel Type | Solid |
Load Capacity | 1,110 lb |
Series | FS-200 |
Color | White |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,110 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, White, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- Zoro Select Strut Channels