Shop All Strut Channels
Zoro Select
Strut Channel, 3 ft. L, Solid, Aluminum
Mfr # FS-200 AL 36.00
Zoro # G2388605
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 AL 36.00
- Zoro # G2388605
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 5/8 in |
Overall Length | 3 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Aluminum |
Style | Single |
Thickness | 3/32 in |
Channel Type | Solid |
Load Capacity | 1,110 lb |
Series | FS-200 |
Color | Silver |
Finish | Plain |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Aluminum, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,110 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Plain, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 (36J136)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 14 Gauge (FS-500SS GR 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. (FS-501SS PG 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14 (FS-500SL GD 120.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- GREGORY STRUT Galvannealed G-582 Solid Strut Channel 1-5/8"x1-5/8"x12 Gauge x 1'-6" (G-582-1'-6"GN)
- Zoro Select Strut Channels