Shop All Strut Channels
Zoro Select
Strut Channel, 3 ft. L, Solid, 12 Gauge
Mfr # FS-200 PG 36.00
Zoro # G2388830
original price:
$26.79
31% off
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 PG 36.00
- Zoro # G2388830
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 3 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Load Capacity | 1,110 lb |
Finish | Pre-Galvanized |
Color | Silver |
Series | FS-200 |
Thickness | 3/32 in |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,110 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200 GD 120.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel (FS-200 ST4 24.00)
- Zoro Select Strut Channels