Shop All Strut Channels
Zoro Select
Strut Channel, 2 ft. L, Standard, Aluminum
Mfr # FS-500SS AL 24.00
Zoro # G2388955
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500SS AL 24.00
- Zoro # G2388955
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Height | 13/16 in |
Overall Length | 2 ft |
Overall Width | 1 5/8 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 440 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- Zoro Select Strut Channels