Shop All Strut Channels
Zoro Select
Strut Channel, 2 ft. L, Aluminum, 14 Gauge
Mfr # FS-500 AL 24.00
Zoro # G2388270
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 AL 24.00
- Zoro # G2388270
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Overall Length | 2 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Aluminum |
Style | Single |
Load Capacity | 440 lb |
Finish | Plain |
Series | FS-500 |
Color | Silver |
Channel Type | Solid |
Thickness | 1/16 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size No Holes, Load Capacity 440 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- ZORO SELECT Strut Channel, 3 ft.L, Solid, 14 Gauge (FS-500 GR 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14 (FS-500SL GD 120.00)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- Zoro Select Strut Channels