Shop All Strut Channels
Zoro Select
Strut Channel, 2 ft. L, Aluminum, 12 Gauge
Mfr # FS-200 AL 24.00
Zoro # G2388611
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 AL 24.00
- Zoro # G2388611
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 2 ft |
Overall Width | 1 5/8 in |
Overall Length | 2 ft |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Aluminum |
Style | Single |
Series | FS-200 |
Load Capacity | 1,660 lb |
Finish | Plain |
Color | Silver |
Channel Type | Solid |
Thickness | 3/32 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 2 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Aluminum, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,660 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Plain, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Kit, NEMA, Push Button (C600M1)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, 304 SS (FS-500 ST4 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 14 ga. (FS-500SS PG 36.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- ZORO SELECT Strut Chan, 4ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 48.00)
- Zoro Select Strut Channels