Shop All Strut Channels
Zoro Select
Strut Channel, 1 ft. L, Grn Painted Steel
Mfr # FS-201SS GR 12.00
Zoro # G2388237
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-201SS GR 12.00
- Zoro # G2388237
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 1 ft |
Slot Width | 9/16 in |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Slot Length | 1 1/8 in |
Overall Length | 1 ft |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 1 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Green, Finish Painted, FS-201, Weight 3.76 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (A1200HS 20)
- Zoro Select Strut Channels