Shop All Strut Channels
Zoro Select
Strut Channel, 1 ft. 6 inL, Solid, Standard
Mfr # FS-200 PG 18.00
Zoro # G2388858
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 PG 18.00
- Zoro # G2388858
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Height | 1 5/8 in |
Overall Length | 18 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Thickness | 3/32 in |
Finish | Pre-Galvanized |
Channel Type | Solid |
Color | Silver |
Series | FS-200 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 18 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Wht Paintd Steel (FS-200 WT 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Channel, 3 ft.L, Back to Back, 14 ga. (FS-501SS FBK 36.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- Zoro Select Strut Channels