Shop All Strut Channels
Zoro Select
Strut Channel, 1 ft. 6 in. L, Solid, 14 ga.
Mfr # FS-500 GR 18.00
Zoro # G2388569
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 GR 18.00
- Zoro # G2388569
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Height | 13/16 in |
Overall Length | 18 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Finish | Painted |
Series | FS-500 |
Thickness | 1/16 in |
Channel Type | Solid |
Color | Green |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Green, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- ZORO SELECT Strut Channel, Blk Painted Steel, Standard (FS-500 FBK 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, Blk Painted Steel (FS-200SS FBK 36.00)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, 304 Stainlss Steel (FS-200SS ST4 36.00)
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- Zoro Select Strut Channels