Shop All Strut Channels
Zoro Select
Strut Channel, 1-5/8" W, 10 ft. L, Green
Mfr # FS-500SL GR 120.00
Zoro # G3104823
original price:
$56.03
47% off
Sold in multiples of 4 for $118.60
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$118.60
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500SL GR 120.00
- Zoro # G3104823
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 13/32 in x 3 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Slot Width | 13/32 in |
Overall Height | 13/16 in |
Slot Length | 3 in |
Overall Length | 10 ft |
Description
Strut Channel - Slotted, Slot Type Long Slotted, Size 1 5/8 in x 13/16 in, Slot Length 3 in, Slot Width 13/32 in, Overall Length 10 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 13/32 in x 3 in, Load Capacity 90 lb, Hole Spacing 4 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 4 in, Thickness 1/16 in, Green, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 60.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- Zoro Select Strut Channels