Shop All Strut Channels
Zoro Select
Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga.
Mfr # FS-500 PG 18.00
Zoro # G2388517
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500 PG 18.00
- Zoro # G2388517
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Overall Length | 18 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Finish | Pre-Galvanized |
Thickness | 1/16 in |
Color | Silver |
Series | FS-500 |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- ZORO SELECT Strut Chan, Solid, Blk Paintd Steel, 14 ga. (FS-500 FBK 18.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Blk Paintd Steel (FS-202 FBK 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- Zoro Select Strut Channels