Shop All Strut Channels
Zoro Select
Strut Chan, Solid, Blk Paintd Steel, 12 ga.
Mfr # FS-200 FBK 18.00
Zoro # G2388745
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 FBK 18.00
- Zoro # G2388745
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Length | 18 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Finish | Painted |
Color | Black |
Series | FS-200 |
Thickness | 3/32 in |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 18 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Black, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 48.00)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- ELECTRIDUCT Stainless Steel C Profile Slotted Framing STRUT 41mm x 41mm x 1.5mm, One Sided Slotted, L:1500mm (SPS-ACD-41-41-15-SS304-5FT)
- Zoro Select Strut Channels