Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel
Mfr # FS-500SS ST4 60.00
Zoro # G2388989
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500SS ST4 60.00
- Zoro # G2388989
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 5 ft |
Slot Length | 1 1/8 in |
Overall Length | 5 ft |
Overall Height | 13/16 in |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 180 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD200600)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. (FS-501SS PG 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga. (FS-500 AL 120.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- Zoro Select Strut Channels