Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, Pre-Glvnzd Steel, 14 ga.
Mfr # FS-501SS PG 60.00
Zoro # G3345380
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-501SS PG 60.00
- Zoro # G3345380
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Overall Length | 5 ft |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Slot Length | 1 1/8 in |
Overall Height | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 480 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR448)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGC-30-R)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Blk Paintd Steel (FS-202 FBK 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 14 ga. (FS-500SS AL 18.00)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 12 ga. (FS-200SS AL 18.00)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- Zoro Select Strut Channels