Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, Grn Paintd Steel, 14 ga.
Mfr # FS-501SS GR 60.00
Zoro # G3345399
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-501SS GR 60.00
- Zoro # G3345399
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Overall Length | 5 ft |
Slot Length | 1 1/8 in |
Slot Width | 9/16 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 480 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Green, Finish Painted, FS-501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SL PG 120.00)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- Zoro Select Strut Channels