Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga.
Mfr # FS-500 ST4 60.00
Zoro # G2388307
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 5 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500 ST4 60.00
- Zoro # G2388307
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 5 ft |
Overall Length | 5 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Series | FS-500 |
Channel Type | Solid |
Finish | Polished |
Color | Silver |
Thickness | 1/16 in |
Load Capacity | 180 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 5 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 180 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- Zoro Select Strut Channels