Shop All Strut Channels
Zoro Select
Strut Chan, 5ft.L, 304 SS, 12 ga.
Mfr # FS-201SS ST4 60.00
Zoro # G3345408
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS ST4 60.00
- Zoro # G3345408
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 5 ft |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Length | 5 ft |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,900 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Polished, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24A)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel (FS-200 ST4 24.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Blk Paintd Steel (FS-200SS FBK 18.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 12 Gauge (FS-200SL AL 120.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ELECTRIDUCT Strut Channel Half Slotted Galvanized Steel, W 1-5/8 x H 13/16in, L 59in (SPS-ACD-41-21-25-13-1-HDG-5FT)
- Zoro Select Strut Channels