Shop All Strut Channels
Zoro Select
Strut Chan, 5 ft.L, Solid, Blk Paintd Steel
Mfr # FS-200 FBK 60.00
Zoro # G2388709
original price:
$52.80
31% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 5 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 FBK 60.00
- Zoro # G2388709
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Overall Width | 1 5/8 in |
Overall Length | 5 ft |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Finish | Painted |
Channel Type | Solid |
Thickness | 3/32 in |
Load Capacity | 660 lb |
Series | FS-200 |
Color | Black |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 5 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 660 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Black, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 12 ga. (FS-201SS WT 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum (FS-200 AL 36.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 48.00)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- Zoro Select Strut Channels