Shop All Strut Channels
Zoro Select
Strut Chan, 5 ft.L, Bck to Bck, Half Slottd
Mfr # FS-501SS ST4 60.00
Zoro # G3345356
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 5 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-501SS ST4 60.00
- Zoro # G3345356
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 5 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Overall Length | 5 ft |
Slot Length | 1 1/8 in |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 5 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 480 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- ZORO SELECT Strut Channel, 304 SS, Solid (FS-200 ST4 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 6.4in H, 1000lb Load (PSF10D)
- Zoro Select Strut Channels