Shop All Strut Channels
Zoro Select
Strut Chan, 4ft.L, Wht Paintd Steel, 12 ga.
Mfr # FS-201SS WT 48.00
Zoro # G2388079
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS WT 48.00
- Zoro # G2388079
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 4 ft |
Overall Width | 1 5/8 in |
Overall Length | 4 ft |
Slot Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Slot Width | 9/16 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,370 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, White, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- Zoro Select Strut Channels