Shop All Strut Channels
Zoro Select
Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel
Mfr # FS-500SS ST4 48.00
Zoro # G2388998
original price:
$50.99
5% off
new price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500SS ST4 48.00
- Zoro # G2388998
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Overall Length | 4 ft |
Slot Length | 1 1/8 in |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 220 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58018204)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M177)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SL PG 120.00)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Standard (FS-500 FBK 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- Zoro Select Strut Channels