Shop All Strut Channels
Zoro Select
Strut Chan, 4ft.L, Grn Paintd Steel, 12 ga.
Mfr # FS-201SS GR 48.00
Zoro # G2388191
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-201SS GR 48.00
- Zoro # G2388191
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 4 ft |
Overall Width | 1 5/8 in |
Slot Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Slot Width | 9/16 in |
Overall Length | 4 ft |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,370 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Green, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 24.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- UNISTRUT STRUT CONDUIT CLMP1-1/4"" (RP1214EG)
- Zoro Select Strut Channels