Shop All Strut Channels
Zoro Select
Strut Chan, 4ft.L, Blk Paintd Steel, 12 ga.
Mfr # FS-201SS FBK 48.00
Zoro # G2388018
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 4 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-201SS FBK 48.00
- Zoro # G2388018
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 4 ft |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Overall Length | 4 ft |
Overall Width | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 4 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,370 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF222R)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- ZORO SELECT Strut Channel, 3 ft. L, Blk Painted Steel (FS-200SS FBK 36.00)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14 (FS-500SL GD 120.00)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- Zoro Select Strut Channels