Shop All Strut Channels
Zoro Select
Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga.
Mfr # FS-200 AL 48.00
Zoro # G2388596
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 AL 48.00
- Zoro # G2388596
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 4 ft |
Overall Length | 4 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Aluminum |
Style | Single |
Color | Silver |
Thickness | 3/32 in |
Load Capacity | 950 lb |
Channel Type | Solid |
Finish | Plain |
Series | FS-200 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 4 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Aluminum, Gauge 12 ga, Hole Size No Holes, Load Capacity 950 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Plain, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Power System, 40AH/500W (436980)
- LEDEX Solenoid (B4HD-501-M-36)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum (FS-200 AL 36.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- Zoro Select Strut Channels