Shop All Strut Channels
Zoro Select
Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga.
Mfr # FS-500 FBK 36.00
Zoro # G2388386
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 FBK 36.00
- Zoro # G2388386
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 3 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Thickness | 1/16 in |
Color | Black |
Finish | Painted |
Series | FS-500 |
Channel Type | Solid |
Load Capacity | 290 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 3 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 290 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Black, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- ZORO SELECT Wall Switch, Brwn, 20A, 1-Pole Switch (BRY4901B)
- ZORO SELECT Strut Channel, 1 ft. L, 304 SS (FS-201SS ST4 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- ZORO SELECT Strut Channel, 304 SS, Solid (FS-200 ST4 12.00)
- Zoro Select Strut Channels