Shop All Strut Channels
Zoro Select
Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga.
Mfr # FS-201SS FBK 36.00
Zoro # G2388027
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 3 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS FBK 36.00
- Zoro # G2388027
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 3 ft |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Overall Height | 3 1/4 in |
Overall Length | 3 ft |
Slot Length | 1 1/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 3 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,550 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum (FS-200 AL 36.00)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 12 Gauge (FS-200SL AL 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 12 ga. (FS-200SS AL 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Gauge: 14 (FS-500SL GD 120.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- Zoro Select Strut Channels