Shop All Strut Channels
Zoro Select
Strut Chan, 3ft.L, 304 SS, 14 ga.
Mfr # FS-500 ST4 36.00
Zoro # G2388325
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 ST4 36.00
- Zoro # G2388325
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 13/16 in |
Overall Length | 3 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Color | Silver |
Channel Type | Solid |
Series | FS-500 |
Thickness | 1/16 in |
Load Capacity | 290 lb |
Finish | Polished |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 3 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 290 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 14 Gauge (FS-500SS GR 12.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- Zoro Select Strut Channels