Shop All Strut Channels
Zoro Select
Strut Chan, 3ft. L, Wht Paintd Steel, Solid
Mfr # FS-500 WT 36.00
Zoro # G2388447
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500 WT 36.00
- Zoro # G2388447
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 13/16 in |
Overall Length | 3 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | White Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Thickness | 1/16 in |
Load Capacity | 290 lb |
Series | FS-500 |
Finish | Painted |
Color | White |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 3 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 290 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, White, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 208V AC (9070T100D14)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- ZORO SELECT Strut Channel, 3 ft.L, Solid, 14 Gauge (FS-500 GR 36.00)
- Zoro Select Strut Channels